Prime-Line GD 12150 Ferrules and Stops, 3/32-Inch, Aluminum,(Pack of 2)
Write a Review
|
Questions & Answers (0)
Product Description
These cable ferrules are constructed from aluminum. The stops finish off end of your cable or can be used as a stopping point at any location on the cable. They are used to clamp cable loops into fixed position.
PRICE
$4.67
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0 lbs |
Product Details
| Type | Garage Door |
| Body Material | Aluminum |
| Package Quantity | 2 |
| Description | Ferrules and Stops 3/32-Inch Aluminum |
| Color | Silver |
| Manufacturers Part Number | GD 12150 |
| Brand | Prime-Line Products |