x

Take 15% off your entire order!

Offer applied at checkout

Prime-Line GD 52118 Inside Deadlock, Heavy Duty Galvanized Housing with Fasteners

Prime-Line GD 52118 Inside Deadlock, Heavy Duty Galvanized Housing with Fasteners

Item #: WBB2234724

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $11.00

Save $0.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line GD 52118 Inside Deadlock, Heavy Duty Galvanized Housing with Fasteners

This inside deadlock is constructed from steel. It features a heavy-duty galvanized steel housing and it engages in a vertical track. This type of deadlock works only from the inside for extra protection as a night or vacation security lock.

  • TYPE Garage Door
  • MANUFACTURERS PART NUMBER GD 52118
  • DESCRIPTION Inside Deadlock Heavy Duty Galvanized Housing with Fasteners
  • BRAND Prime-Line Products
  • PACKAGE QUANTITY 1
  • CONSTRUCTION (BODY) Steel
  • COLOR FINISH Silver
  • WEIGHT LBS 1.11
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line GD 52118 Inside Deadlock, Heavy Duty Galvanized Housing with Fasteners

Prime-Line GD 52118 Inside Deadlock, Heavy Duty Galvanized Housing with Fasteners

Item #: WBB2234724

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant