Prime-Line GD 52121 "T"-Latching Handle, Non Locking, 5/16" Shaft
Write a Review
|
Questions & Answers (0)
Product Description
Prime-Line GD 52121 "T"-Latching Handle, Non Locking, 5/16" Shaft
This garage door t-handle is constructed from diecast. It has a 5/16 in. Square shaft measuring 3 in. In length. The inside handle is also diecast and includes a set screw. This style handle is used when the locking cylinder is mounted separately.
This garage door t-handle is constructed from diecast. It has a 5/16 in. Square shaft measuring 3 in. In length. The inside handle is also diecast and includes a set screw. This style handle is used when the locking cylinder is mounted separately.
PRICE
$40.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.6 lbs |
Product Details
| Type | Garage Door |
| Body Material | Diecast |
| Package Quantity | 1 |
| Description | T-Latching Handle Non Locking 5/16" Shaft |
| Color | Silver |
| Manufacturers Part Number | GD 52121 |
| Brand | Prime-Line Products |