Prime Line H 3603 Casement Locking Handle, Right Hand, White Bronze
|
Questions & Answers (0)
Product Description
Heavy bronze casting; polished white bronze finish; 1-3/8" hole centers for steel windows; used by many commercial window manufacturers.
PRICE
$73.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 4-1/8 in |
| Weight | 0.2 lbs |
| Max Hole Spacing | 1-3/8 in |
Product Details
| Material | Bronze |
| Color | White-Bronze |
| Manufacturers Part Number | H 3603 |
| Brand | Prime-Line Products |
Warranty
| Warranty | 12 mo |