Milwaukee Dustless White Fiberglass Handle with Compression Lock, 60"L x 1"D - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
HySweep™ fiberglass handle with compression collar.Ideal for hygienic applications where the pores of wood handles and the corrosion of steel handles are unacceptable.
PRICE
$309.50 Sold in packages of 10 / $30.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Diameter | 1 in |
| Handle Length | 60" |
Product Details
| Type | Tapered |
| Handle Material | Fiberglass |
| Package Quantity | 10 |
| Color | White |
| Manufacturers Part Number | 195615 |
| For Use With | 335160, 335240, 385160, 385240 |
| Brand | Milwaukee Dustless |