Prime-Line GD 52138 Side Lock, Heavy Duty, Galvanized Steel
Write a Review
|
Questions & Answers (0)
Product Description
This item is Prime-Lock Side Lock. Used For Hardware, Door, Gate & Window Hardware Accessories. The product is manufactured in China.
PRICE
$31.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Type | Garage Door |
| Body Material | Steel |
| Package Quantity | 1 |
| Description | Side Lock Heavy Duty Galvanized Steel |
| Color | Silver |
| Manufacturers Part Number | GD 52138 |
| Brand | Prime-Line Products |