Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Equipment Lock

Model # :WBB899576

MPN #: HDCDL-KD

Equipment Lock Co. Heavy-Duty Cargo Door Lock, Keyed Differently

Product Description
Equipment Lock Co. HD Cargo Door Lock Keyed Differently, HDCDL-KD

The Heavy Duty Cargo Door Lock: Secure the double doors of all sea containers and semi-trailers. Adjusts to fit the vertical bars from 9 ¾" to 16" apart. Built with 2-1/2" square tube steel. An extension is available for 17"-21", call for details. The Heavy Duty Cargo Door Lock is recommended for stationary storage containers and trailers. They are powder coated and/or electroplated for a durable finish and use barrel style keys. (Comes with two keys.)

PRICE
$209.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 20 units
209.95
Buy 21+ units
199.95Save $10.00 (5%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width7 in

Product Details

StyleHeavy Duty Cargo Door Lock
Lock TypeKeyed Differently
MaterialSteel
Package Quantity1
Manufacturers Part NumberHDCDL-KD
BrandEquipment Lock