x

Take 15% off your entire order!

Offer applied at checkout

Prime-Line GD 52167 Quick Turn Fixture

Prime-Line GD 52167 Quick Turn Fixture

Item #: WBB2234131

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$18.99 up to 5% OFF

Price: $18.00

Save $0.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line GD 52167 Quick Turn Fixture

This item is a Prime Line Products GD52167 Quick Turn Fixture. Purpose of use for Lighting & Fans, Lamps & Fixture Accessories. This product is manufactured in United States.

  • MANUFACTURERS PART NUMBER GD 52167
  • TYPE Garage Door
  • DESCRIPTION Quick Turn Fixture
  • BRAND Prime-Line Products
  • PACKAGE QUANTITY 1
  • CONSTRUCTION (BODY) Steel
  • COLOR FINISH Silver
  • WEIGHT LBS 2.11
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line GD 52167 Quick Turn Fixture

Prime-Line GD 52167 Quick Turn Fixture

Item #: WBB2234131

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant