Nilfisk Dust Brush Nozzle For Use With GD5, 32mm
Write a Review
|
Questions & Answers (0)
Product Description
32 mm round dust brush nozzle for use with Nilfisk GD10 and GD 5 battery backpack vacuum. This accessory can also be used with the GM 80, GM811, GD930 and UZ964.
PRICE
$20.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/5 in |
| Width | 5 in |
| Height | 3-1/5 in |
| Weight | 1 lbs |
| Cleaning Width | 3 in |
Product Details
| Style | Plastic |
| Type | Dust Brush Nozzle |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 140 8244 500 |
| For Use With | GM80, GM811, GD10, GD5, GD930, UZ964 |
| Brand | Nilfisk |