Metro DataVac® Electric Duster®
|
Questions & Answers (0)
Product Description
Ideal for all computer, electronic, audio, video and digital camera equipment. Duster blows clean, dry, filtered air. Powerful 0.75 HP, 500 watt electric motor blasts off dust, dirt and debris. Electric duster features all steel power duster with 12' power cord, Air-Pin-Pointer, 7/8" Air-Concentrator nozzle, Air-Flare nozzle and 4 piece micro-cleaning tool kit. Motor - 120 V, 4.5 Amp. Air Flow - 70 CFM. Condensation-Free, contains no dangerous propellants. More cost effective and environmentally friendly than disposable aerosol dusters. 5 Year Limited Motor Warranty. Made in the USA.
PRICE
$135.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
| Cord Length | 12' |
Product Details
| Type | Electric Duster |
| CFM | 70 CFM |
| Horsepower | 0.75 HP |
| Color | White |
| Motor Amps | 4.5 A |
| Wattage | 500 W |
| Voltage | 120 V |
| Filtration | Foam Filter |
| Material | Steel |
| Description | DataVac Electric Duster |
| Manufacturers Part Number | 117-117308 |
| Brand | MetroVac |