- Dimensions: 100mm x 150mm x 55mm x 70mm (Wi)
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
- Single Fracture Design
GE 100TA 2RS Spherical Plain Bearing, Metric, High Capacity, Sealed
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$535.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 165 mm |
| Width | 165 mm |
| Depth | 165 mm |
| Height | 55 mm |
| Weight | 10 lbs |
| Outside Dimension (D) | 150Mm |
| Ball Diameter (dk) | 130Mm |
| Bore (D) | 100Mm in |
| Static Load | 3030 N |
| Width (C) | 55Mm |
| Width (B) | 70Mm |
Product Details
| Dynamic Load (kN) | 607 |
| Series | GE Series |
| Common Interchanges | SAR1-100SS, GE100D-2RS, GE100UK-2RS, GE100EC-2RS, SAR1- 100SS |
| Manufacturers Part Number | GE 100TA 2RS |
| Max Angle of Misalignment | 7 |
| Brand | Bearings Limited |