- Dimensions: 60mm x 90mm x 36mm x 44mm (Wi)
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
- Single Fracture Design
GE 60TE 2RS Spherical Plain Bearing, Metric, High Capacity, Sealed
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 99 mm |
| Width | 99 mm |
| Depth | 99 mm |
| Height | 36 mm |
| Weight | 2 lbs |
| Outside Dimension (D) | 90Mm |
| Ball Diameter (dk) | 80Mm |
| Bore (D) | 60Mm in |
| Static Load | 1220 N |
| Width (C) | 36Mm |
| Width (B) | 44Mm |
Product Details
| Dynamic Load (kN) | 245 |
| Series | GE Series |
| Common Interchanges | SAR1-60SS, GE60D-2RS, GE60UK-2RS, GE60EC-2RS, SAR1- 60SS |
| Manufacturers Part Number | GE 60TE 2RS |
| Max Angle of Misalignment | 6 |
| Brand | Bearings Limited |