- Dimensions: 140mm x 210mm x 70mm x 90mm (Wi)
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
- Single Fracture Design
GE 140TA 2RS Spherical Plain Bearing, Metric, High Capacity, Sealed
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,525.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 231 mm |
| Width | 231 mm |
| Depth | 231 mm |
| Height | 70 mm |
| Weight | 24.5 lbs |
| Outside Dimension (D) | 210Mm |
| Ball Diameter (dk) | 180Mm |
| Bore (D) | 140Mm in |
| Static Load | 5350 N |
| Width (C) | 70Mm |
| Width (B) | 90Mm |
Product Details
| Dynamic Load (kN) | 1070 |
| Series | GE Series |
| Common Interchanges | SAR1-140SS, GE140D-2RS, GE140UA-2RS, GE140EC-2RS, SAR1- 140SS |
| Manufacturers Part Number | GE 140TA 2RS |
| Max Angle of Misalignment | 7 |
| Brand | Bearings Limited |