- Dimensions: 20mm x 42mm x 16mm x 25mm (Wi)
- Wider Inner Ring & larger OD - Capable of greater misalignment
- Single Fracture Design
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
GEH 20ES 2RS Spherical Plain Bearing, Metric, Heavy Series, Sealed
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$51.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46.2 mm |
| Width | 46.2 mm |
| Depth | 46.2 mm |
| Height | 16 mm |
| Weight | 0.3 lbs |
| Outside Dimension (D) | 42Mm |
| Ball Diameter (dk) | 35.5Mm |
| Bore (D) | 20Mm in |
| Static Load | 240 N |
| Width (C) | 16Mm |
| Width (B) | 25Mm |
Product Details
| Dynamic Load (kN) | 48 |
| Series | GEH Series |
| Common Interchanges | MBH2025SS, 20FSH42TT, GE20FO-2RS, GE20GS-2RS |
| Manufacturers Part Number | GEH 20ES 2RS |
| Max Angle of Misalignment | 17 |
| Brand | Bearings Limited |