- Dimensions: 160mm x 230mm x 80mm x 105mm (Wi)
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
- Single Fracture Design
GE 160TA 2RS Spherical Plain Bearing, Metric, High Capacity, Sealed
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,049.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 253 mm |
| Width | 253 mm |
| Depth | 253 mm |
| Height | 80 mm |
| Weight | 31 lbs |
| Outside Dimension (D) | 230Mm |
| Ball Diameter (dk) | 200Mm |
| Bore (D) | 160Mm in |
| Static Load | 6800 N |
| Width (C) | 80Mm |
| Width (B) | 105Mm |
Product Details
| Dynamic Load (kN) | 1360 |
| Series | GE Series |
| Common Interchanges | SAR1-160SS, GE160D-2RS, GE160UA-2RS, GE160EC-2RS, SAR1- 160SS |
| Manufacturers Part Number | GE 160TA 2RS |
| Max Angle of Misalignment | 8 |
| Brand | Bearings Limited |