- Dimensions: 220mm x 320mm x 100mm x 135mm (Wi)
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
- Single Fracture Design
GE 220TA 2RS Spherical Plain Bearing, Metric, High Capacity, Sealed
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6,299.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 352 mm |
| Width | 352 mm |
| Depth | 352 mm |
| Height | 100 mm |
| Weight | 78.5 lbs |
| Outside Dimension (D) | 320Mm |
| Ball Diameter (dk) | 275Mm |
| Bore (D) | 220Mm in |
| Static Load | 11600 N |
| Width (C) | 100Mm |
| Width (B) | 135Mm |
Product Details
| Dynamic Load (kN) | 2320 |
| Series | GE Series |
| Common Interchanges | SAR1-220SS, GE220D-2RS, GE220UA-2RS, GE220EC-2RS, SAR1- 220SS |
| Manufacturers Part Number | GE 220TA 2RS |
| Max Angle of Misalignment | 8 |
| Brand | Bearings Limited |