Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Caloritech

Model # :WBB3151304

MPN #: GE308CT

Caloritech™ GE Series Forced Air Unit Heater c/w T'stat, 30000W, 600V, 1/3 Phase

Product Description
Caloritech™ GE Series Regular Duty Forced Air Unit Heaters are intended for use in regular duty industrial and commercial space heating applications. This heater is ideal for use in factories, warehouses, parking garages, boiler rooms, arenas, grandstands, mechanical rooms, shopping malls, display areas, commercial storefronts and more. This heater's robust design and top quality construction surpass the standards of most competitive models.

If the environment is particularly demanding, the Caloritech™ GX heater is recommended (see Forced Air Heaters Heavy Duty - GX, Also available are specially equipped 5 kW barn heaters which have been approved by Manitoba Hydro for use in buildings housing livestock.

Features:
  • Forced Air Unit Heater c/w T'stat -600V 1/3Ø 5kW
  • Heating Capability (Sq./ft.): Depends on Conditions - Consult Factory
  • Electric Fuel Type
  • Hardwired
  • Indoor Use
  • Blower Included
  • 2 kW to 30 kW output
  • 208V to 600V, 1 or 3 phase
  • Field convertible from 1 to 3 phase
  • Tubular heating elements
  • Adjustable air flow louvres Permanently lubricated motors
  • Overheat protection
  • 18-gauge steel cabinet
  • Epoxy painted (ASA61 Grey)Optional thermostats and controls
  • Optional wall bracket
  • Motors mounted outside element bundle
  • Ceiling mounting bracket supplied
  • Temperature: 40-100°F (5-40°C)
  • 2 to 10 kW heaters are standard with dual rated motors; 208/240V single phase. Where necessary, transformers are used to provide proper motor voltage
  • 15 to 30 kW heaters are standard with single phase full voltage rated motors
  • Standard motors have permanently lubricated bearings and built-in thermal overloads
  • Totally enclosed ball bearing motors are standard
  • Motor RPM - 1550 unless otherwise stated
  • Motor HP: 2 to 10 kW: 1/20 HP | 15 to 30 kW: 1/10 HP | Other ratings available, check factory
  • Built-in thermostat 41°F to 100°F (5°C to 38°C)
  • Fused control circuit
  • Manual reset high limit
  • Fan switch
  • Low voltage relay for remote 24V thermostat
  • Epoxy painted fan blade and motor
  • Special wattages and voltages
  • Special control voltages (standard is 240V)
  • Available in special finishes
  • Disconnect Switch
  • Pilot light
  • Energy Management Controller


PRICE
$2,649.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width24 in
Height19-1/2 in

Product Details

TypeForced Air Heater
ColorGray
Wattage30000 W
Watts High30000 W
Voltage600 V
Phase1/3
Manufacturers Part NumberGE308CT
BrandCaloritech

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA C, US