Unit Heater, Industrial Horizontal Downflow, 7.5kw, 480v
|
Questions & Answers (0)
Product Description
INDUSTRIAL ELECTRIC HORIZONTAL UNIT HEATER
These units provide space heating in factories, stores, warehouses, public buildings, workshops, or any exposed areas. Easy to install and service. Can be used in horizontal or vertical position. Includes a mounting bracket for easy attachment and angle adjustments. The bottom of the control box hinges for easy access to controls and wiring. Heating element, fan delay control, thermal cutout, motor and fan are easily reached without dismounting the heater. A threaded mounting hole in the top of the heater facilitates the attachment of the heater to a mounting bracket or other mounting assembly. Large, dynamically balanced fan blades provide maximum air flow with minimum turbulence and noise. Totally enclosed motor features permanently lubricated bearings. Effective heat throws of 16' to 38'. Automatic fan delay with thermal cutout. Finished in a polyester neutral gray powder coating. UL & CUL Listed. 1 Year Limited Warranty. This dual-phase unit heater is shipped from the factory wired for three-phase and can be converted into single-phase operation.
These units provide space heating in factories, stores, warehouses, public buildings, workshops, or any exposed areas. Easy to install and service. Can be used in horizontal or vertical position. Includes a mounting bracket for easy attachment and angle adjustments. The bottom of the control box hinges for easy access to controls and wiring. Heating element, fan delay control, thermal cutout, motor and fan are easily reached without dismounting the heater. A threaded mounting hole in the top of the heater facilitates the attachment of the heater to a mounting bracket or other mounting assembly. Large, dynamically balanced fan blades provide maximum air flow with minimum turbulence and noise. Totally enclosed motor features permanently lubricated bearings. Effective heat throws of 16' to 38'. Automatic fan delay with thermal cutout. Finished in a polyester neutral gray powder coating. UL & CUL Listed. 1 Year Limited Warranty. This dual-phase unit heater is shipped from the factory wired for three-phase and can be converted into single-phase operation.
PRICE
$1,749.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 12-3/8 in |
| Height | 12-1/2 in |
| Weight | 31 lbs |
Product Details
| Type | Horizontal Fan Forced Heater |
| CFM | 270 CFM |
| Color | White |
| Amperage | 1.9/11.6 A |
| Mounting Location | Wall, Ceiling |
| Wattage | 7500 W |
| Voltage | 480 V |
| Watts High | 7500 W |
| Material | Steel |
| Phase | 1/3 |
| Manufacturers Part Number | HUH748SA |
| BTU | 25600 BTU |
| Discharge | Horizontal |
| Brand | Berko |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cULus |