Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :T9FB924496

MPN #: WSNN442-1C-RR

Hallowell® Welded Gear Locker w/ Top Shelf, 24"W x 24"D x 72"H, Red, Assembled

Product Description
The perfect gear locker Our Rookie Open-Front Sport Lockers are perfect for high school and collegiate sports organizations as well as for open gear storage in factory, military and law enforcement facilities. Lockers are fabricated of heavy gauge steel. Choose from four options and two colors to meet your specific needs: upper shelf only, upper shelf with security box, upper shelf with foot locker or upper shelf with security box and foot locker. All are available in Grand Slam Blue and Relay Red. All rookie lockers include 2 single hooks and a coat rod. Locks are not included. Sides are diamond perforated for added airflow. 1-wide units.

Made In USA

PRICE
$589.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth24 in
Height72 in
Weight133 lbs

Product Details

TypeStadium Locker
ColorRed
Door TypeNo Door
SeriesRookie
Configuration1 Wide
StyleWith Top Shelf-Without Legs
IncludesWith Top Shelf-Without Legs
MaterialSteel
Construction TypeAll-Welded
Number of Compartments2
Manufacturers Part NumberWSNN442-1C-RR
BrandHallowell

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsGreenguard