Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Salsbury

Model # :WRB2160970

MPN #: 70018BL-U

Salsbury Open Front Steel Gear Locker, 24"W x 18"D x 72"H, Blue, Unassembled

Product Description
Gear Metal Locker 70018 - Open Access 24"W x 18"D x 72"H Blue Unassembled

70000 Open Access Standard Metal Lockers

Features
  • Constructed of 16 gauge steel
  • Ideal for high schools, locker rooms, sports facilities, police and fire stations and many other applications where visibility and maximum airflow is needed
  • Available as unassembled or assembled (additional charge for assembled)
  • Feature a durable powder coated finish available in gray, tan or blue
  • Units are 2 feet wide, 6 feet high and 18" deep
  • Units feature a 13-3/4" D upper shelf and a 12" wide, 12-1/2" high, 13-3/4" deep top compartment with a steel padlock hasp
  • Units also feature 4 steel coat hooks, a coat rod and a 14" high foot locker with a hinged lid and recessed padlock hasp for secure storage


PROMOTIONAL PRICE
$594.15

was $699.00
Save $104.85 (15%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth18 in
Height72 in
Compartment Width24 in
Compartment Depth18 in
Compartment Height72 in
Weight120 lbs

Product Details

Lock TypePadlock Hasp
TypeStadium Locker
Shelf Capacity100 lbs
Door Handle TypeRecessed Hasp
ColorBlue
Door TypeNo Door
Tier TypeSingle Tier
Configuration1 Wide
StyleWith Top Shelf/Cabinet and Bottom Foot Locker-Without Legs
Number of Doors1
MaterialSteel
Construction TypeUnassembled
Number of Compartments1
Manufacturers Part Number70018BL-U
BrandSalsbury

Warranty

Warranty3 yr