Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB234743

MPN #: M1125284.00

Leeson M1125284.00, 1/15 HP, 142 RPM, 208-230V, 3-Phase, TENV, PZ, 12:1 Ratio, 24 In-Lbs

Product Description
AC Gearmotor with Parallel Shaft. 1/15HP, 142 RPM, Gear Ratio 12 to 1, Overhung Load 180 Pounds, 24 Lb. In. Full Load Torque, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 31 Frame, /208-230V, 3PH, Name Plate Amps 0.4.

Feature three phase motors totally enclosed for continuous duty, general purpose applications. Standard on all is the exclusive Inverter Rated Insulation System (IRIS). This provides superior protection against voltage spikes induced by variable frequency drives. Units feature many superior mechanical features in both the motor and gearbox. Includes double shielded ball bearings in the motor. Steel conduit box is provided as standard. Complete gearmotor coated with high gloss hardened black enamel paint.

These motors are designed with high temp insulation (Clsss F) to avoid over heating when operated with a PWM inverter down to a 10:1 speed range from the printed gearmotor output RPM.

These gearmotors are designed for mounting at any angle, but shaft up with motor below should be avoided to prevent leakage of lubricant into the motor should the motor's shaft seal fail. The torque values listed are the recommended full load torque values for reasonable gear life. Overhung load capacities shown are at center of output shaft.



PRICE
$835.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight9 lbs
Overhung Load180 lbs

Product Details

Output Torque24 lb-in
Phase3
Gearhead/Shaft TypeParallel
Manufacturers Part NumberM1125284.00
EnclosureTENV
Service Factor1
Gearmotor RPM142 rpm
BrandLeeson
Ratio To 112
Insulation ClassF
Horsepower1/15 HP
SeriesPZ
Hertz60 Hz
RotationReversible °
Horsepower Range1/15 to 1/12 HP
Enclosure TypeTotally Enclosed
Voltage208-230 V
Full Load Amps0.4 A
Frame MaterialSteel
Type & Frame StylePZ2-31
DutyContinuous
Ambient Temperature40 °C
RPM Range0-1000 rpm

Compliance & Certifications

CSA CertifiedYes
ULYes