Fractional horsepower AC gearmotors are totally enclosed for continuous duty, general purpose applications. Rated for 60 Hz input. Gearbox has rugged aluminum die cast housing to provide maximum gear and bearing support and precision machined gearing hardened for maximum load capability. All gearing designed and rated to AGMA Class 9 standards and to withstand momentary shock overload of 200%. Oversized output bearings increase overhung load capacity and give longer life. High-carbon alloy output shaft provides maximum strength and rigidity. All needle bearing journals are precision ground after heat treating, to provide maximum finish and fit. Heavy-duty industrial oil seals help keep lubricant in and dirt out. Gears and bearings are splash lubricated with permanent, heavy-duty gear oil.
These gearmotors are designed for mounting at any angle, but shaft-up with motor below gearhead is not recommended. P1100 AC gearmotors have the same mounting dimensions as Bison 482 gearmotors and many Dayton gearmotors. Includes conduit box.
Leeson 107025.00, 1/3 HP, 18 RPM, 208-230/460V, 3-Phase, TEFC, P1100, 95:1 Ratio, 1089 In-Lbs
Write a Review
|
Questions & Answers (0)
Product Description
AC Gearmotor with Parallel Shaft. 1/3HP, 18 RPM, Gear Ratio 95 to 1, Overhung Load 700 Pounds, 1089 Lb. In. Full Load Torque, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 48Y Frame, 208-230/460V, 3PH, 60HZ, Name Plate Amps 1.6, Continuous Duty, Efficiency Type Standard.
PRICE
$1,279.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 34 lbs |
| Overhung Load | 700 lbs |
Product Details
| Output Torque | 1089 lb-in |
| Phase | 3 |
| Gearhead/Shaft Type | Parallel |
| Manufacturers Part Number | 107025.00 |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Gearmotor RPM | 18 rpm |
| Brand | Leeson |
| Ratio To 1 | 95 |
| Insulation Class | F |
| Horsepower | 1/3 HP |
| Series | P1100 |
| Hertz | 60 Hz |
| Rotation | Reversible ° |
| Horsepower Range | 1/3 to 3/8 HP |
| Enclosure Type | Totally Enclosed |
| Voltage | 208-230/460 V |
| Full Load Amps | 1.6/0.8 A |
| Frame Material | Steel |
| Type & Frame Style | P1103-48 |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 0-1000 rpm |
Compliance & Certifications
| CSA Certified | Yes |
| UL | Yes |