Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB234600

MPN #: M1145031.00

Leeson M1145031.00, 1/6 HP, 30 RPM, 115/230V, 1-Phase, TEFC, P240, 58:1 Ratio, 295 In-Lbs

Product Description
AC Gearmotor with Parallel Shaft. 1/6HP, 30 RPM, Gear Ratio 58 to 1, Overhung Load 330 Pounds, 295 Lb. In. Full Load Torque, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 38 Frame, 115/230V, 1PH, Name Plate Amps 2.1.

Single phase gearmotors are totally enclosed for continuous duty, general purpose applications. Permanent split capacitor designs are rated for 115/230VAC, 60/50 Hertz input, and have starting torques equal to the running torques. The in-line gearing is of precision machined steel, with first stage steel helical gear followed by spur type gears. Lubrication is by semi-fluid grease, reducing possibility of leakage and providing permanent lubrication. Output shafts have needle bearings for high load capacities. Shafts are hardened steel.

These gearmotors are designed for mounting at any angle, but shaft up with motor below should be avoided to prevent leakage of lubricant into the motor should the motor's shaft seal fail. If these gearmotors are stalled, gearhead damage may result, especially in the ratios of 60:1 and higher. Provisions to limit the torque are recommended. The torque values listed are the recommended full load torque values for reasonable gear life. Overhung load capacities shown are at center of outputshaft. All PZ Series gearmotors are supplied with continuous duty "run" capacitor. Conduit box is not supplied with motor. These model PZ gearmotors have the same mounting dimensions as Bodine model D and Z gearmotors, Bison 100 gearmotors, and Baldor/Boehm PSS, plus many Dayton gearmotors.


Click here to see our full selection of Motor Controls and Drives.

Compatibility
Bison: 016-226-6058
Bodine: 484(Leeson motor is PSC design, Leeson gearbox mounting face includes 3-point mounting, Leeson motor is dual voltage rated - 115/230 )
Grainger/Dayton: 6K328(Leeson motor is PSC design, Leeson motor is dual voltage rated - 115/230 ) | 6Z817 | 6Z818
PRICE
$1,179.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight19 lbs
Overhung Load330 lbs

Product Details

Output Torque295 lb-in
Phase1
Gearhead/Shaft TypeParallel
Manufacturers Part NumberM1145031.00
EnclosureTEFC
Service Factor1
Gearmotor RPM30 rpm
BrandLeeson
Ratio To 158
Insulation ClassF
Horsepower1/6 HP
SeriesP240
Hertz60 Hz
RotationReversible °
Horsepower Range1/7 to 1/5 HP
Enclosure TypeTotally Enclosed
Voltage115/230 V
Full Load Amps2.1/1.05 A
Frame MaterialSteel
Type & Frame StyleP243-38F
DutyContinuous
Ambient Temperature40 °C
RPM Range0-1000 rpm

Compliance & Certifications

CSA CertifiedYes
ULYes