Leeson 096067.00, 1/4 HP, 58 RPM, 208-230/460V, 3-Phase, TEFC, PE350, 30:1 Ratio, 244 In-Lbs
Write a Review
|
Questions & Answers (0)
Product Description
Three phase motors totally enclosed for continuous duty, general purpose applications. Standard on all these ratings is the exclusive Inverter Rated Insulation System (IRIS). This provides superior protection against voltage spikes induced by variable frequency drives. Many superior mechanical features for both the motor and gearbox. Double shielded ball bearings in the motor. Needle bearings in the parallel shaft gearboxes and ball bearings in the Right angle (worm) gearboxes. Steel conduit box provided as Standard. Complete gearmotor furnished with high gloss hardened black enamel paint.
PRICE
$829.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 27 lbs |
| Overhung Load | 300 lbs |
Product Details
| Output Torque | 244 lb-in |
| Phase | 3 |
| Gearhead/Shaft Type | Parallel |
| Manufacturers Part Number | 096067.00 |
| Service Factor | 1 |
| Gearmotor RPM | 58 rpm |
| Brand | Leeson |
| Ratio To 1 | 30 |
| Insulation Class | F |
| Horsepower | 1/4 HP |
| Series | PE350 |
| Hertz | 60 Hz |
| Horsepower Range | 1/4 HP |
| Rotation | Reversible ° |
| Enclosure Type | Totally Enclosed |
| Voltage | 208-230/460 V |
| Full Load Amps | 1.2/0.6 A |
| Frame Material | Steel |
| Type & Frame Style | PE353-42 |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
Compliance & Certifications
| CSA Certified | Yes |
| UL | Yes |