Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB234632

MPN #: M1125130.00

Leeson M1125130.00, 1/15 HP, 57 RPM, 115V, 1-Phase, TEFC, PZ, 30:1 Ratio, 56 In-Lbs

Product Description
AC Gearmotor with Parallel Shaft. 1/15HP, 57 RPM, Gear Ratio 30 to 1, Overhung Load 171 Pounds, 56 Lb. In. Full Load Torque, Totally-Enclosed Fan-Cooled (TEFC) Enclosure, 31 Frame, 115V, 1PH.

Single phase gearmotors are totally enclosed for continuous duty, general purpose applications. Permanent split capacitor designs are rated for 115 VAC 60 hertz input, and have starting torques equal to the running torques. The inline gearing is of precision machined steel, with first stage steel helical gear followed by spur type gears. Lubrication is by semi-fluid grease, reducing possibility of leakage and providing permanent lubrication. Output shafts have needle bearings for high load capacities. Shafts are hardened steel.

These gearmotors are designed for mounting at any angle, but shaft up with motor below should be avoided to prevent leakage of lubricant into the motor should the motor' shaft seal fail. If these gearmotors are stalled, gearhead damage may result, especially in the ratios of60:1 and higher. Provisions to limit the torque are recommended. The torque values listed are the recommended full load torque values for reasonable gear life. Overhung load capacities shown are at center of outputshaft. All PZ Series gearmotors are supplied with continuous duty "run" capacitor. Conduit box not supplied with motor. Model PZ gearmotors have the same mounting dimensionsas Bodine model D and Z gearmotors, Bison 100 gearmotors, and Baldor/Boehm PSS, plus many Dayton gearmotors.


Click here to see our full selection of Motor Controls and Drives.

Compatibility
Baldor: GCP24134(Leeson motor is totally enclosed fan-cooled )
Bison: 016-103-1025(Leeson motor is totally enclosed fan-cooled )
Bodine: 454(Leeson motor is totally enclosed fan-cooled )
Grainger/Dayton: 6Z083(Leeson motor is totally enclosed fan-cooled )
Minarik: 508-01-507(Leeson motor is totally enclosed fan-cooled )
PRICE
$825.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight10 lbs
Overhung Load171 lbs

Product Details

Output Torque56 lb-in
Phase1
Gearhead/Shaft TypeParallel
Manufacturers Part NumberM1125130.00
EnclosureTEFC
Service Factor1
Gearmotor RPM57 rpm
BrandLeeson
Ratio To 130
Insulation ClassF
Horsepower1/15 HP
SeriesPZ
Hertz60 Hz
RotationReversible °
Horsepower Range1/15 to 1/12 HP
Enclosure TypeTotally Enclosed
Voltage115 V
Full Load Amps0.9 A
Frame MaterialSteel
Type & Frame StylePZ3-31
DutyContinuous
Ambient Temperature40 °C
RPM Range0-1000 rpm

Compliance & Certifications

CSA CertifiedYes
ULYes