Gearmotor is totally enclosed, permanent magnet DC, performance matched for continuous duty service.
Gearbox has rugged aluminum die cast housing, for maximum gear and bearing support and precision machined gearing, hardened for maximum load capability. All gearing designed and rated to AGMA Class 9 standards and to withstand momentary shock overload of 200%. Features oversized output bearings for greater overhung load capacity and longer life. High-carbon alloy output shaft provides maximum strength and rigidity. All needlebearing journals are precision-ground after heat treating,to provide maximum finish and fit. Heavy-duty industrial oil seals help keep lubricant in and dirt out. Gears and bearings are splash lubricated with permanent, heavy duty gear oil. Conduit box not included with motor.
These gearmotors are designed for mounting at any angle, but shaft up with motor below should be avoided to prevent leakage of lubricant into the motor should the motor's shaft seal fail. Overhung load capacities shown are at center of outputshaft. The motor's stall torque exceeds recommended full load torques. A current limiting device such as an SCR control should be used to prevent damage. Model PE350 gearmotors have the same mounting dimensions as Bodine's "E" box and many Baldor gearmotors.
Leeson M1135115.00, 1/4 HP, 27 RPM, 90VDC, TENV, PE350, 91:1 Ratio, 305 In-Lbs
Write a Review
|
Questions & Answers (0)
Product Description
DC Gearmotor with Parallel Shaft. 1/4HP, 27 RPM, Gear Ratio 91 to 1, Overhung Load 374 Pounds, 305 Lb. In. Full Load Torque, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 34 Frame, 90V, Name Plate Amps 1.5.
PRICE
$855.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 17 lbs |
| Overhung Load | 374 lbs |
Product Details
| Output Torque | 305 lb-in |
| Gearhead/Shaft Type | Parallel |
| Manufacturers Part Number | M1135115.00 |
| Enclosure | TENV |
| Service Factor | 1 |
| Gearmotor RPM | 27 rpm |
| Brand | Leeson |
| Ratio To 1 | 91 |
| Insulation Class | F |
| Horsepower | 1/4 HP |
| Series | PE350 |
| Horsepower Range | 1/4 HP |
| Rotation | Reversible ° |
| Enclosure Type | Totally Enclosed |
| Voltage | 90 V |
| Full Load Amps | 1.5 A |
| Frame Material | Steel |
| Type & Frame Style | P353-34 |
| Duty | Continuous |
| RPM Range | 0-1000 rpm |
| Ambient Temperature | 40 °C |
Compliance & Certifications
| CSA Certified | Yes |
| UL | Yes |