Gearbox output shaft are coated with Mirolon 3300 fortified Teflon for superior corrosion resistance. Frame, endshields, armature and interior components are coated by enamel and polyester compounds for resistance to moisture, acids, alkalies and oil. Cast conduit box with threaded conduit holes and nitrile gaskets keep water out. The conduit box cover is made from 304 stainless steel. For any condensation that may accumulate inside the motor, a one-way stainless steel vapor vent is provided. All hardware is stainless steel. Motor painted with white epoxy for superior corrosion resistance and protection. Machined fits between the endbells and motor frame are sealed with gaskets. Thru-bolt heads and nuts are sealed with fiber washers. O-rings are supplied under each threaded brush cover. Precision machined in-line steel gears, with a first stage steel helical gear are followed by spur-type gears. Lubrication is permanent semi-fluid grease, reducing possibility of leakage. Output shafts have needle bearings for high load capacities.
DC permanent magnet gearmotors are rated for continuous duty.
This Washguard motor is designed for extended life in applications requiring regular washdown or otherwise wet environments. Retards the entrance of water. Extra protection for the motor's interior prevents rust and corrosion build-up and releases trapped moisture to provide a longer life than possible with a standard motor. Gearmotors is designed for mounting at any angle, but shaft up with motor below should be avoided to prevent leakage of lubricant into the motor should the shaft seal fail. Overhung load capacities shown are at center of the output shaft. The motor's stall torque exceeds recommended full load torques for the gearboxes. A current limiting device should be used to prevent damage to the gear sets.
Leeson M1125272.00, 1/4 HP, 500 RPM, 90VDC, TENV, PE350, 5:1 Ratio, 25 In-Lbs
Write a Review
|
Questions & Answers (0)
Product Description
DC Gearmotor with Parallel Shaft. 1/4HP, 500 RPM, Gear Ratio 5 to 1, Overhung Load 194 Pounds, 25 Lb. In. Full Load Torque, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 32 Frame, 90V, Name Plate Amps 2.6.
PRICE
$1,149.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 17 lbs |
| Overhung Load | 194 lbs |
Product Details
| Output Torque | 25 lb-in |
| Gearhead/Shaft Type | Parallel |
| Manufacturers Part Number | M1125272.00 |
| Enclosure | TENV |
| Service Factor | 1 |
| Gearmotor RPM | 500 rpm |
| Brand | Leeson |
| Ratio To 1 | 5 |
| Insulation Class | F |
| Horsepower | 1/4 HP |
| Series | PE350 |
| Horsepower Range | 1/4 HP |
| Rotation | Reversible ° |
| Enclosure Type | Totally Enclosed |
| Voltage | 90 V |
| Full Load Amps | 2.4 A |
| Frame Material | Steel |
| Type & Frame Style | P352-32 |
| Duty | Continuous |
| RPM Range | 0-1000 rpm |
| Ambient Temperature | 40 °C |
Compliance & Certifications
| CSA Certified | Yes |
| UL | Yes |