Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB234724

MPN #: M1115025.00

Leeson M1115025.00, 1/20 HP, 9 RPM, 90VDC, TENV, P300, 216:1 Ratio, 268 In-Lbs

Product Description
DC Gearmotor with Parallel Shaft. 1/20HP, 9 RPM, Gear Ratio 216 to 1, Overhung Load 474 Pounds, 268 Lb. In. Full Load Torque, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 30 Frame, 90V, Name Plate Amps 0.54.

Unit is totally enclosed, permanent magnet DC gearmotor, performance matched for continuous duty. Features precision machined in-line steel gears, with a first stage steel helical gear followed by spur-type gears. Lubrication is permanent semi-fluid grease, reducing possibility of leakage. Output shafts have needle bearings for high load capacities. Shafts are hardened steel. Conduit box not included with motor.

Designed for mounting at any angle, but shaft up with motor below should be avoided to prevent leakage of lubricant into the motor should the motor's shaft seal fail. Overhung load capacities shown are at center of output shaft. The motor's stall torque exceeds recommended full load torques. A current limiting device such as an SCR control should be used to prevent damage. Model 300 gearmotors have the same mounting dimensions as Bison's 300 and many Dayton gearmotors


Click here to see our full selection of Motor Controls and Drives.

Compatibility
Bison: 011-336-1208
Bodine: 4147(Leeson gearbox mounting face includes 3-point mounting, Leeson armature voltage is 90V DC )
Grainger/Dayton: 6A194
Minarik: 507-01-104 | 507-01-105
RAE: OPT14026GIL200
PRICE
$779.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight9 lbs
Overhung Load474 lbs

Product Details

Output Torque268 lb-in
Gearhead/Shaft TypeParallel
Manufacturers Part NumberM1115025.00
EnclosureTENV
Service Factor1
Gearmotor RPM9 rpm
BrandLeeson
Ratio To 1216
Insulation ClassF
Horsepower1/20 HP
SeriesP300
Horsepower Range1/20 to 1/16 HP
RotationReversible °
Enclosure TypeTotally Enclosed
Voltage90 V
Full Load Amps0.54 A
Frame MaterialSteel
Type & Frame StyleP303-30E
DutyContinuous
RPM Range0-1000 rpm
Ambient Temperature40 °C

Compliance & Certifications

CSA CertifiedYes
ULYes