- Shaded Pole and Permanent Split Capacitor
- Sleeve Bearing
- 42 Frame
- 40ºC Ambient
- Continuous duty, air over
- 1/2" diameter flatted shaft
- Automatic Overload
- Single Phase
- 60 HZ
Century U6430, Fan and Blower Duty 1050 RPM 115 Volts 1/15 HP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$329.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Length | 2-5/8 in |
| Length Less Shaft | 2-5/8 in |
| Shaft Diameter | 0.5 |
Product Details
| Bearing Type | Sleeve |
| Horsepower | 1/15 HP |
| Number of Speeds | 1 |
| Frame | 42 |
| Hertz | 60 Hz |
| Rotation | CW ° |
| Motor RPM 60 Hertz | 1050 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Stud and Mounting Rings |
| Voltage | 115 V |
| Phase | 1 |
| Full Load Amps | 3.3 A |
| Manufacturers Part Number | U6430 |
| Rated RPM | 1050 |
| Service Factor | 1 |
| RPM Range | 1001-1100 rpm |
| Brand | Century |