Worm-type right-angle gearing features hardened,steel worm with bronze worm wheel for long life and quiet operation. Precision machined aluminum housings are use and gearbox has all ball bearings. The housing is sealed and lubrication is permanent with an oil bath. The output shaft is field interchangeable from left hand style to right hand style by reassembly.
For optimum seal life, these right-angle gearmotors have a lubrication breather positioned for horizontal mounting. For other mountings, the breather plug must be reoriented by using a 90 degree 1/8" NPT taper pipe elbow, not included. However, the motor portion of the gearmotor should never be mounted below the gearhead. Overhung load capacities shown are at center of outputshaft. Conduit box not supplied with motor
Leeson M1135041.00, 1/8 HP, 500 RPM, 90VDC, TENV, 13, 5:1 Ratio, 13 In-Lbs
Write a Review
|
Questions & Answers (0)
Product Description
DC Gearmotor with Right-Angle Shaft. 1/8HP, 500 RPM, Gear Ratio 5 to 1, Overhung Load 235 Pounds, 13 Lb. In. Full Load Torque, Totally-Enclosed Non-Ventilated (TENV) Enclosure, 34 Frame, 90V, Name Plate Amps 1.4.
PRICE
$825.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 11 lbs |
| Overhung Load | 235 lbs |
Product Details
| Output Torque | 13 lb-in |
| Gearhead/Shaft Type | Right-Angle |
| Manufacturers Part Number | M1135041.00 |
| Enclosure | TENV |
| Service Factor | 1 |
| Gearmotor RPM | 500 rpm |
| Brand | Leeson |
| Ratio To 1 | 5 |
| Insulation Class | H |
| Horsepower | 1/8 HP |
| Series | 13 |
| Horsepower Range | 1/11 to 1/8 HP |
| Rotation | Reversible ° |
| Enclosure Type | Totally Enclosed |
| Voltage | 90 V |
| Full Load Amps | 1.4 A |
| Frame Material | Steel |
| Type & Frame Style | 13F05-34C |
| Duty | Continuous |
| RPM Range | 0-1000 rpm |
| Ambient Temperature | 40 °C |
Compliance & Certifications
| CSA Certified | Yes |
| UL | Yes |