Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gemini Valve

Model # :WBB721227

MPN #: 3/4 86-6-RT-6-A512SR-PMK-3-A510

Gemini Valve® S/S Ball Valve W/500 Series Spring-Return Pneumatic Actuator, 3/4"

Product Description
86 Series valves are manufactured from premium quality barstock for long lasting durability. Standard with 316 grade stainless steel ball and stem. Seats and seals are glass filled reinforced PTFE P.T.F.E which are chemically inert suited for wide range of medias / applications. Standard port construction for excellent flow characteristics. 500 Series pneumatic actuators feature reliable and trouble free rack & pinion design. Valve to actuator mounting design precisely couples the actuator drive shaft to the valve stem. Additionally, the valve stem nut is fixed with the actuator shaft. These features combined with a rigid mounting bracket, results in a pneumatically actuated ball valve which minimizes backlash, assures optimum stem seal life and prevents any possibility of stem nut back off. Actuators are permanently lubricated and thus dont require lubricated air supply.

Features

  • Self Compensating Valve Stem Seal Design Ensures Long, Leak-Tight Maintenance Free Service
  • Bubble Tight Closure - Each Valve is Bubble Tested to Provide Leak-Free Service as Installed
  • 100% Duty Cycle Performance
  • Compact Size and Lightweight Construction
  • Actuator Features PTFE Impregnated Hard Anodized Surfaces and Stainless Steel External Trim for Excellent Corrosion Resistance
  • Manual Override
  • Standard In Line or Cross Mount Valve to Actuator Configurations
  • NPT Air Connections for Remote Piloting & NAMUR Interface for Direct Solenoid Valve Piloting
  • Valve to Actuator Mounting Design which Assures Alignment & Rigidity
  • Optional Pilot / Solenoid Valve(s) and Limit Switches Available
  • Made in U.S.A. - Raymond, New Hampshire
PRICE
$839.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Valve Size3/4 in
ConnectionNPT Female

Product Details

Body MaterialASTM A276 Stainless Steel
Pressure Rating Full Duty720 P.S.I. @ 150°F
Ambient Temperature Rating-20°F to 350°F
Series86
Type of ActuationSpring-Return
Saturated Steam Rating150 PSI
Air Supply Requirement60-125 PSI
StyleDouble-Acting (Air to Open / Close)
Seat Stem Seal MaterialGlass Filled PTFE
Vacuum Rating20 Micron
MaterialAluminum, PTFE Impregnated Hard Coat Anodized
External Trim Material300 Series Stainless Steel
Temperature Rating-50°F to +450°F
Cycle Time to Open or Close1/2 Second
Air Connection(2) 1/8" NPT Female / NAMUR
Manufacturers Part Number3/4 86-6-RT-6-A512SR-PMK-3-A510
Override 1Top Output Shaft Flats
BrandGemini Valve
Ball Stem MaterialASTM A276 Stainless Steel