BI-TORQ 1" 3-Way L-Port PVC Ball Valve W/Spring Ret. Pneum. Actuator
Write a Review
|
Questions & Answers (0)
Product Description
The IC-3WL-10-52-SR series 1" 3-way L-port ball valve comes complete with both threaded and socket end options. This version features a full port, true union PVC ball valve with TFE seats and EPDM seals. (Options for both BUNA and Viton seals are available for media compatibility.) The valve has a pressure rating to 150PSI at a temperature rating of +73°F. The PVC body is suitable for chemical, industrial, irrigation, or pool and spa applications .This version comes complete with a PN-52-SR spring return (air-to-open, spring to fail close) pneumatic actuator sized for 80PSI air supply.
PRICE
$755.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7.34 in |
| Width | 4.75 in |
| Height | 10-1/32 in |
| Valve Size | 1 in |
| Diameter | 3/4 in |
Product Details
| End Connections | NPT |
| Actuator | Pneumatic |
| Body Material | PVC |
| Type of Actuation | Spring-Return |
| Material | PVC, Aluminum |
| Valve Type | Ball |
| Actuated or Manual | Actuated |
| Number of Ports | 3-Way |
| Package Quantity | 1 |
| Manufacturers Part Number | IC-3WL-10-52-SR |
| Brand | Bi-Torq |