Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exair

Model # :WBB3234179

MPN #: 8492

Exair® Gen4® Ion Air Cannon™ Kit

Product Description
Exair's® Gen4® Ion Air Cannon Kit includes everything needed to connect and start using right away! The Kit includes the Gen4 Ion Air Cannon, shim set, Model 7960 Gen4 Power Supply, filter separator and pressure regulator (with coupler). The Gen4 Ion Air Cannon neutralizes static electricity and cleans at distances up to 15 feet (4.6m) with no moving parts. It is ideal for those hard to reach spaces or confined areas that require a concentrated flow of static eliminating ions. With the pressure regulator, the air volume and velocity are infinitely adjustable over a wide range, for light to heavy duty applications.

Applications:
  • Bag opening - form and fill
  • Clean and neutralize parts
  • Neutralizing shrink wrap
  • Cleaning molded parts
  • Removing static on assemblies
  • Neutralizing slitting operations
  • Package cleaning
  • Container neutralization
Advantages
  • Low air consumption
  • Rapid static decay
  • Quiet
  • Effective up to 15 feet (4.6m)
  • Shockless, non-radioactive
  • Compact, rugged, easy to install
  • Intake can be ducted
  • No moving parts - low maintenance
  • Variable force and flow


PRICE
$1,699.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

MaterialAluminum
SCFM15.5
Package Quantity1
ColorBlack/Silver
Manufacturers Part Number8492
PSI80 psi
Max PSI120 psi
Noise Output72 dBA
BrandExair