Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Milton

Model # :WB501333

MPN #: MK685-G

Milton 3-Way Air Manifold & Universal Coupler Kit

Product Description
This aluminum 3 in 1 air manifold has one 1/4" FNPT inlet and three 1/4" FNPT outlets to supply three air tools from a single inlet at once. No need to disconnect and reconnect for every tool change. Great for multiple lines from one compressor, this 3 in 1 manifold offers a maximum working pressure of 300 PSI.

5-in-1 Universal Quick-Connect Coupler - 1/4" NPT

Milton's 5-in-1 Universal Industrial couplers are designed to Connects to all major interchanges: Industrial (M-style), High flow (v-style), automotive (t-style), Aro (A-style), and Lincoln (L-Style). Constructed of heavy-duty steel which is ideal for applications requiring a durable and long lasting pneumatic coupler.

PRICE
$109.95

1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width12 in
Height8 in
Weight3 lbs
Nominal Flow Diameter1/4 in
Air Connections NPT1/4 NPT in

Product Details

Air Inlet Thread Size (NPT)1/4" in
Max PSI300 psi
StyleFits all Major Interchanges
MaterialAluminum
Description3-Way Air Manifold and Universal Coupler Kit
Manufacturers Part NumberMK685-G
BrandMilton

Warranty

Warranty1 Year Limited