Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exair

Model # :WBB3234195

MPN #: 8493

Exair® Gen4® Ion Air Gun™ Kit

Product Description
Exair's® Gen4® Ion Air Gun Kit System includes everything needed to connect and start using right away! The Kit includes the Gen4 Ion Air Gun, Model 7960 Gen4 Power Supply, filter separator and pressure regulator (with coupler). It combines portability, incredibly fast static decay rates, and low compressed air consumption to efficiently remove static, contaminants and dust from three dimensional parts prior to assembly, packaging, painting or finishing. The Gen4 Ion Air Gun neutralizes static electricity and cleans.

Applications:
  • Bag opening - form and fill
  • Clean and neutralize parts
  • Neutralizing shrink wrap
  • Cleaning molded parts
  • Removing static on assemblies
  • Neutralizing slitting operations
  • Package cleaning
  • Container neutralization
Advantages
  • Low air consumption
  • Rapid static decay
  • Quiet
  • Effective up to 15 feet (4.6m)
  • Shockless, non-radioactive
  • Compact, rugged, easy to install
  • Intake can be ducted
  • No moving parts - low maintenance
  • Variable force and flow


PRICE
$1,399.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Thrust20 lb-ft
MaterialAluminum
SCFM22
Package Quantity1
ColorBlack/Yellow
Manufacturers Part Number8493
PSI80 psi
Max PSI120 psi
Noise Output82 dBA
BrandExair