Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunex

Model # :WBB3163291

MPN #: SXBG01K

Sunex Tools® Air Blow Gun Kit, 1/4" NPT

Product Description
Elevate your air blowing tasks with our 1/4" Blow Gun Kit with Variable Trigger, Adjustable Nozzle, Venturi Tip, 2 Rubber Tip Extensions, meticulously designed for high-volume airflow in a compact industrial package. Its durable construction and versatile tips ensure that it's ready for any job, while the included storage tray keeps you organized and efficient.

Features:
  • Powerful Airflow: Engineered for high-volume air blowing, this kit offers a compact design with industrial-grade performance, making it a breeze to tackle a variety of tasks
  • Enhanced Output: The large diameter venturi tip increases air output, ensuring you can efficiently clear broad amounts of debris and dust as well as quickly dry wet areas
  • Built to Last: Crafted with a metal housing and improved seals, this kit offers exceptional durability, ensuring it can stand up to the rigors of the work environment
  • Versatile Tips: With a 4-3/4" and 3-1/2" tube tip, complete with rubber ends, you can access tight spaces without the worry of causing scratches or damage
  • Precision Included: The kit also includes an adjustable precision tip, allowing for focused airflow, ideal for fine-detail work and intricate tasks
  • Organized Convenience: Keep your components in order with the included EVA foam storage tray, helping you stay organized and mindful of all your kit elements
  • Connection: 1/4 inch Air Inlet


PRICE
$24.50

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-7/8IN
Width1-3/8 in
Depth1-3/8 in
Height5-1/2 in
Weight0.9 lbs
Connection1/4" NPT

Product Details

ColorBlack
MaterialMetal
Package Quantity1
DescriptionAir Blow Gun Kit
Manufacturers Part NumberSXBG01K
BrandSunex

Warranty

Warranty1 yr