General Wire 6 Piece Cutter Set for I95 & Root 66 Machines (7/8" cables)
Write a Review
|
Questions & Answers (0)
Product Description
(R-SHD-10) Spear Head. (R-HA-10) Hook Auger - For breaking up stoppage and retrieving. (R-2UC-10) 2" U-Cutter - For cutting and scraping. (R-3UC-10) 3" U-Cutter - For cutting and scraping. (R-RTR-10) Corkscrew Retrieving Tool - For removing loose objects. (R-CK-10) Coupling Key
PRICE
$169.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 lbs |
Product Details
| Type | 6 Piece |
| Material | Steel |
| Package Quantity | 1 |
| Series | R10CS |
| Manufacturers Part Number | R10CS |
| For Use With | I-95-C |
| Brand | General Wire |