General Wire Small Corkscrew Retrieving Tool
|
Questions & Answers (0)
Product Description
Small Retrieving Tool for removing loose objects and broken cables. Used to retrieve loose objects from drain and sewer lines.
PRICE
$11.25
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| For Use with Pipe Size | 2 - 4 in |
| Diameter | 3 in |
Product Details
| Material | Steel |
| Description | Small Corkscrew Retrieving Tool |
| Connection Style | General Drum Type |
| Manufacturers Part Number | RTR-1 |
| Brand | General Wire |