Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




General Wire

Model # :WBB1588805

MPN #: R-1CG

General Wire 1" ClogChopper™ with R-Connector for 1-1/4 - 2" Pipe

Product Description
Rip through tough stoppages with the unique ClogChopper™ multi-function cutting tools. Six self-sharpening blades dig into encrusted debris and root masses, easily grinding up stoppages, scale, and crystallized urine, without risking pipe damage. The spherical design maneuvers around tight bends and traps, thoroughly and safely cleaning metal, plastic, and clay pipes. As it spins it also self-sharpens as it scrapes along the pipe walls. It's excellent for clearing stacks, downspouts, mains, as well as for drain lining jobs.

PRICE
$35.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

For Use with Pipe Size1-1/4 - 2 in
Diameter1 in

Product Details

MaterialSteel
DescriptionClogChopper W/ R-Connector
Connection StyleRidgid Sectional Type
Manufacturers Part NumberR-1CG
BrandGeneral Wire