General Wire 1/2" Copper Prep Tool - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
The patented ratchet handle on the CopperKey lets you work in really tight places where there isn't enough swing room to spin the handle. Just two or three inches of clearance are all you need to prep tubing inside and out. That's not the only twist built into this revolutionary new work saver. The CopperKey is faster, easier, and far more thorough than abrasive cloth. It quickly cleans the outside of the tubing with its patented tungsten carbide coated staples that bite into the tube and strip to a shine in seconds. The staples are offset so that the entire tubing surface will be covered without repositioning the tool. You don't get stripes wherethe staples missed the copper, as you do with other prep tools. Patented abrasive technology design extends the life of the CopperKey by up to four times that of conventional tools. The memory base allows the staples to spring back after each use and keep optimum pressure on the tube during cleaning. Scrapes and flux burns are history when you're working with the CopperKey, because your hands stay clear of the brush.
PRICE
$180.00 Sold in packages of 12 / $15.00 ea
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/4 in |
| Depth | 2 in |
| Height | 3-1/4 in |
| Weight | 0.2 lbs |
| For Use with Pipe Size | 1/2 in |
Product Details
| Material | Tungsten Carbide |
| Package Quantity | 12 |
| Series | Copper Key |
| Manufacturers Part Number | CK-12 |
| Brand | General Wire |