General Wire Electric Water Jet Drain includes 2 Hoses & (2) 4 Piece Nozzle Sets
Write a Review
|
Questions & Answers (0)
Product Description
The powerful JM-1450 electric water jet gives you as much pressure as you can get from an electric jet. You can take this jet into some really tight spaces. And if you want to put it into a car trunk, you can take off the reel in seconds and load the machine in two pieces. Overall height is 34", and when you remove the 150 ft. capacity reel, the height drops to 14". The telescoping handle on the JM-1450 makes it easy to roll the machine to and from the job, and then slides out of your way when you're on the job. A low center of gravity keeps the JM-1450 solidly in place while you work. The JM-1450 is powered by a 1-1/2 hp (13 amp) sealed motor with an in-line Ground Fault Circuit Interrupter. The dual capacitor motor is totally enclosed, so water won't harm it or pose a shock hazard. A 1500 psi, 1.7 GPM triplex pump is equipped with Vibra-pulse® to work the hose around tight bends in small lines. This unique feature allows the flow rate to remain the same whether Vibra-pulse® is on or off. Safety features include a thermal relief valve to protect the pump from heat damage, as well as a back-flow check valve and inlet filter.
PRICE
$3,681.99
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27 in |
| Depth | 17-1/2 in |
| Height | 34 in |
| Weight | 116 lbs |
| For Use with Pipe Size | 1-1/2 to 4 in |
Product Details
| Type | Electric |
| Horsepower | 1-1/2 HP |
| Amperage | 13 A |
| Series | JM-1450 |
| For Use With | Grease, Sand, Soft Stoppages, & Ice |
| Pressure | 1500 psi |
| Gallons per Minute | 1.7 gal/min |
| Includes | Hoses, (2)Nozzle Sets & Cleaning Tool |
| Package Quantity | 1 |
| Manufacturers Part Number | JM-1450-A |
| Hose Size | 150'x1/4 & 30'x1/8 in |
| Brand | General Wire |