RIDGID® H-3820 Jet Hose, 3/8" Id X 200'
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 200 ft |
| For Use with Pipe Size | 2 to 8 in |
| Connection Size | 3/8 I.D. in |
Product Details
| Type | Jet Hose |
| Series | H-3820 |
| Manufacturers Part Number | 64847 |
| For Use With | KJ-3100 Water Jetter |
| Hose Size | 3/8" I.D. 200' in |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |
Related Products
The SeeSnake Mini Camera reel is the smaller version of the SeeSnake Standard system, now available with TruSense technology Best Use: The mini's moderately stiff push cable strikes a good balance between stiffness and the ability to navigate turns This system is a workhorse, and is available with Max Run of 200' (61 m) of cable and Cameral Length of 1-11/16" (42 mm) First data enabled camera heads designed for drain inspection HDR image sensor offers bright, clear in-pipe imaging in difficult lighting conditions Tilt Sense data sensor displays the camera's in pipe pitch on CSx series ...
Ideal for plumbers, maintenance workers, and homeowners alike, the Global Industrial™ Electric Auto-Feed Handheld Drain Cleaner puts drain cleaning control in the palm of your hand. This lightweight, versatile machine unclogs and cleans small pipes from 3/4" to 3" in diameter, making it suitable for sinks, toilets, bathtubs, and other commonly used fixtures in commercial and residential settings. A powerful, adjustable speed drill is designed for easy maneuverability of curved pipes, boasting 0-500 RPM for fast, lasting results. Automatic feed function allows users to control the ...
Suitable for restrooms and kitchens in commercial and residential settings, the Global Industrial™ Electric Handheld Drain Cleaner makes easy work of clearing and unclogging small drains in bathtubs, toilets, and other common plumbing fixtures. Lightweight and versatile ― and packaged in a convenient tool box for ease of storage and use ― this handheld drain cleaner comes with 3 cleaning cables preinstalled in the drums, allowing plumbers, maintenance workers, and homeowners alike to quickly switch between different drums for a variety of applications. A powerful, adjustable speed ...
The JM-2900 is an economical alternative to larger jetters. It's lighter and more maneuverable, yet maintains the same pressure and flow rate of its big brother. It's driven by a 389 cc engine connected directly to a 3000 psi, 4 gallon per minute triplex pump with Vibra-pulse® on demand. The 200 ft. capacity hose reel with drag brake, reel lock, and swivel is mounted on a very maneuverable heavy duty frame with two ten inch "Flat-Free" foam core tires. A passive brake keeps the machine solidly positioned on the job. Standard safety features include a thermal relief valve to protect the ...
RIDGID® SeeSnake® VideoInspection Systems RIDGID SeeSnake video inspection systems offer unmatched reliability and performancein a ruggedized package. Each system offers: 100% hardened stainless steel camera head spring assembly ofoptimum durability. Rugged, high-intensity lights for exceptional viewing and long life. Flexible transmitters make locating easy and are compatible with RIDGID locators. Can be used with any SeeSnake monitor or recorder.Ideal for where portability and maneuverability are crucial: multi-storybuildings, roof-tops, confined areas, etc. SeeSnake Wide pipe diameter ...