RIDGID® Jetter Hose H-1220 Series, 1/2" X 200'
|
Questions & Answers (0)
Product Description
RIDGID® H-1220 Jetter Hose, 1/2" OD X 200' - 51597
1/4" ID X 200' Jet Hose For KJ-1350, KJ-1750, & KJ-2200 Water Jetter. This is a hose only.
1/4" ID X 200' Jet Hose For KJ-1350, KJ-1750, & KJ-2200 Water Jetter. This is a hose only.
PRICE
$719.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 200 ft |
| For Use with Pipe Size | 1-1/4 to 6 in |
| Connection Size | 1/4 in |
Product Details
| Type | Jet Hose |
| Series | H-1220 |
| Manufacturers Part Number | 51597 |
| For Use With | KJ-1350, KJ-1750, & KJ-2200 Water Jetter |
| Hose Size | 1/2" X 200' in |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |