Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909466

MPN #: CEM2555T

Baldor-Reliance General Purpose Motor, 230/460 V, 100 HP, 1780 RPM, 3 PH, 404TC, OPSB

Product Description
Baldor-Reliance's extensive line of General Purpose motors are available in Open Drip-proof and TEFC construction in both single and three phase. Horsepower sizes available from stock range from 1/12 HP through 1500 HP. Designed for General purpose use means that these motors can be used in applications which include compressors, pumps, fans, conveyors, material handling, machine tools and many others.

Features
  • Pressure cast aluminum end plates with ribbed design for rigidity
  • Ball bearings
  • Locked drive end bearing
  • Heavy gauge steel frame
  • Super-E motors have NEMA Premium efficiency
  • 3 year warranty
Application(s)
  • Pumps, fans, conveyors, machine tool, gear reducers.
PRICE
$13,799.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C36.97 in

Product Details

Power Factor83
Bearing Opp Drive End6312
KVA CodeH
Motor RPM 60 Hertz1780 rpm
Mounting LocationC-Face Rigid
Phase3
GreasePOLYREX EM
Manufacturers Part NumberCEM2555T
EnclosureOPSB
Service Factor1.15
Bearing Drive End6316
BrandBaldor-Reliance
Insulation ClassF
Horsepower100 HP
Frame404TC
Hertz60 Hz
Design CodeA
Enclosure TypeOpen/Drip Proof
Voltage230/460 V
Full Load Efficiency95.4
Nameplate RPM1780 rpm
Full Load Amps236/118 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm