Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909038

MPN #: CEM3314T

Baldor-Reliance General Purpose Motor, 230/460 V, 15 HP, 3475 RPM, 3 PH, 215TC, OPSB

Product Description
Baldor-Reliance's extensive line of General Purpose motors are available in Open Drip-proof and TEFC construction in both single and three phase. Horsepower sizes available from stock range from 1/12 HP through 1500 HP. Designed for General purpose use means that these motors can be used in applications which include compressors, pumps, fans, conveyors, material handling, machine tools and many others.

Features
  • Pressure cast aluminum end plates with ribbed design for rigidity
  • Ball bearings
  • Locked drive end bearing
  • Heavy gauge steel frame
  • Super-E motors have NEMA Premium efficiency
  • 3 year warranty
Application(s)
  • Pumps, fans, conveyors, machine tool, gear reducers.
PRICE
$3,259.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C17.06 in

Product Details

Power Factor89
Bearing Opp Drive End6206
KVA CodeG
Motor RPM 60 Hertz3475 rpm
Mounting LocationC-Face Rigid
Phase3
Manufacturers Part NumberCEM3314T
EnclosureOPSB
Service Factor1.15
Bearing Drive End6307
BrandBaldor-Reliance
Insulation ClassF
Horsepower15 HP
Frame215TC
Hertz60 Hz
Design CodeB
Enclosure TypeOpen/Drip Proof
Voltage230/460 V
Full Load Efficiency90.2
Nameplate RPM3475 rpm
Full Load Amps35/17.5 A
DutyContinuous
RPM Range3001-3600 rpm
Ambient Temperature40 °C