Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909042

MPN #: CEM4109T

Baldor-Reliance General Purpose Motor, 230/460 V, 40 HP, 3530 RPM, 3 PH, 324TSC, TEFC

Product Description
Baldor-Reliance's extensive line of General Purpose motors are available in Open Drip-proof and TEFC construction in both single and three phase. Horsepower sizes available from stock range from 1/12 HP through 1500 HP. Designed for General purpose use means that these motors can be used in applications which include compressors, pumps, fans, conveyors, material handling, machine tools and many others.

Features
  • Pressure cast aluminum end plates with ribbed design for rigidity
  • Ball bearings
  • Locked drive end bearing
  • Heavy gauge steel frame
Application(s)
  • Pumps, fans, conveyors, machine tools, gear reducers.
PRICE
$9,165.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C28.78 in

Product Details

Power Factor88
Bearing Opp Drive End6311
KVA CodeG
Motor RPM 60 Hertz3530 rpm
Mounting LocationC-Face Rigid
Phase3
GreasePOLYREX EM
Manufacturers Part NumberCEM4109T
EnclosureTEFC
Service Factor1.15
Bearing Drive End6312
BrandBaldor-Reliance
Insulation ClassF
Horsepower40 HP
Frame324TSC
Hertz60 Hz
Design CodeB
Amps @ 208V100 A
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency92.4
Nameplate RPM3530 rpm
Full Load Amps92/46 A
DutyContinuous
Ambient Temperature40 °C
RPM Range3001-3600 rpm