Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909442

MPN #: CEM2543T

Baldor-Reliance General Purpose Motor, 230/460 V, 50 HP, 1775 RPM, 3 PH, 326TC, OPSB

Product Description
Baldor-Reliance's extensive line of General Purpose motors are available in Open Drip-proof and TEFC construction in both single and three phase. Horsepower sizes available from stock range from 1/12 HP through 1500 HP. Designed for General purpose use means that these motors can be used in applications which include compressors, pumps, fans, conveyors, material handling, machine tools and many others.

Features
  • Pressure cast aluminum end plates with ribbed design for rigidity
  • Ball bearings
  • Locked drive end bearing
  • Heavy gauge steel frame
  • Super-E motors have NEMA Premium efficiency
  • 3 year warranty
Application(s)
  • Pumps, fans, conveyors, machine tool, gear reducers.
PRICE
$7,839.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C27.69 in

Product Details

Power Factor87
Bearing Opp Drive End6311
KVA CodeG
Motor RPM 60 Hertz1775 rpm
Mounting LocationC-Face Rigid
Phase3
GreasePOLYREX EM
Manufacturers Part NumberCEM2543T
EnclosureOPSB
Service Factor1.15
Bearing Drive End6312
BrandBaldor-Reliance
Insulation ClassF
Horsepower50 HP
Frame326TC
Hertz60 Hz
Design CodeB
Amps @ 208V121 A
Enclosure TypeOpen/Drip Proof
Voltage230/460 V
Full Load Efficiency94.5
Nameplate RPM1775 rpm
Full Load Amps114/57 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm