Leeson 121275.00, 1.5 HP, 1440 RPM, 220/380/440V, 50 Hz, 145TC, IP54, C-Face Footless
Write a Review
|
Questions & Answers (0)
Product Description
Our line of 50 HZ General Purpose motors are totally enclosed fan cooled designed, 12-lead motors. Applications would include compressors, pumps, conveyors, fans and blowers. Rigid base and C-Face motors are available.
PRICE
$965.00
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-5/8 in |
| Width | 10-1/2 in |
| Height | 11-1/4 in |
Product Details
| Horsepower | 1 1/2 HP |
| Frame | 145TC |
| Hertz | 50 Hz |
| Motor RPM 50 Hertz | 1440 rpm |
| Enclosure Type | IP |
| Mounting Location | C-Face Footless |
| Voltage | 220/380/440 V |
| Phase | 3 |
| Nameplate RPM | 1440 rpm |
| Full Load Amps | 5.8/3.3/2.85 A |
| Frame Material | Rolled Steel |
| Manufacturers Part Number | 121275.00 |
| Enclosure | IP54 |
| Compatible Part/Model Number | Baldor VM3554T-50 |
| Service Factor | 1.15 |
| RPM Range | 1401-1500 rpm |
| Brand | Leeson |
| Ambient Temperature | 40 °C |