Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909149

MPN #: EM4314TS

Baldor-Reliance General Purpose Motor, 230/460 V, 60 HP, 1780 RPM, 3 PH, 364TS, TEFC

Product Description
Baldor-Reliance's extensive line of General Purpose motors are available in Open Drip-proof and TEFC construction in both single and three phase. Horsepower sizes available from stock range from 1/12 HP through 1500 HP. Designed for General purpose use means that these motors can be used in applications which include compressors, pumps, fans, conveyors, material handling, machine tools and many others.

Features
  • Heavy gauge steel and cast iron frames
  • Ball bearings
  • ISR® (Inverter Spike Resistant®) copper windings
  • Low-loss electrical grade lamination steel
  • Three year warranty
Application(s)
  • Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Class F insulated, 1.15 service factor. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and constant torque speed range with properly sized and adjusted variable frequency drives.
PRICE
$13,525.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C31.31 in

Product Details

Insulation ClassF
Power Factor87
Horsepower60 HP
Frame364TS
Hertz60 Hz
Design CodeB
KVA CodeG
Motor RPM 60 Hertz1780 rpm
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage230/460 V
Full Load Efficiency95
Phase3
Nameplate RPM1780 rpm
Full Load Amps136/68 A
Manufacturers Part NumberEM4314TS
DutyContinuous
EnclosureTEFC
Efficiency 294.5
Service Factor1.15
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C