Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909450

MPN #: EM2548T-4CI

Baldor-Reliance General Purpose Motor, 460 V, 60 HP, 1185 RPM, 3 PH, 404T, DP

Product Description
Baldor-Reliance's extensive line of General Purpose motors are available in Open Drip-proof and TEFC construction in both single and three phase. Horsepower sizes available from stock range from 1/12 HP through 1500 HP. Designed for General purpose use means that these motors can be used in applications which include compressors, pumps, fans, conveyors, material handling, machine tools and many others.

Features
  • Heavy duty frames
  • Ball bearings
  • Moisture resistant ISR® (Inverter Spike Resistant) copper windings
  • Low-loss electrical lamination grade steel
  • Three year warranty
Application(s)
  • Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and 20:1 constant torque speed range with properly sized and adjusted variable frequency drives.
PRICE
$13,799.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimension C34 in

Product Details

Insulation ClassF
Horsepower60 HP
Frame404T
Hertz60 Hz
Design CodeB
KVA CodeG
Motor RPM 60 Hertz1185 rpm
Enclosure TypeOpen/Drip Proof
Mounting LocationRigid
Voltage460 V
Full Load Efficiency95
Phase3
Nameplate RPM1185 rpm
Full Load Amps70.4 A
Manufacturers Part NumberEM2548T-4CI
DutyContinuous
EnclosureDP
Service Factor1.15
RPM Range1101-1200 rpm
BrandBaldor-Reliance